Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 1450SS2-15, 15', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Conntek 1450SS2-15, 15', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364

Item #: WBM1169575

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Conntek 1450SS2-15, 15', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364Features:
  • NEMA 14-50P To CS6364(NEMA SS2-50R).
  • Temporary power cords are designed to be flexible, portable, and ready to be used.
  • 50A 125/250V straight blade male end to CA standard female.
  • High quality construction withstands damage.
  • Stays flexible in cold weather and heat resistant up to 221°F
  • Limited one year warranty.
  • "

    Product Specifications

      • BRANDConntek
      • MANUFACTURER PART NUMBER1450SS2-15
      • PACKAGE QUANTITY1
      • WEIGHT LBS11.9
      • CORD JACKETSTW
      • VOLTAGE RATING125/250
      • REGULATORY APPROVALSUL, C-UL
      • NEMA CONFIGURATION14-50P to SS2-50R
      • GAUGE6/1 + 8/1
      • CORD LENGTH FEET15

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!