Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 17518, 3', 50A, 6/4C STOW Marine Shore Power Y Adapter

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Conntek 17518, 3', 50A, 6/4C STOW Marine Shore Power Y Adapter

Item #: WBM1641782

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $559.99 Save up to 68%
Price: $ 181.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Conntek 17518 - Shore Power Y Adapter

Features:

  • Marine Shore Power "Y" Adapter
  • Molded Plug & Connector
  • 3 ft, (1)50A lock plug to (2)50A locking connector
  • 125/250V to 125/250V
  • Locking Connector with Sealing Collar System.
  • NEMA SS2-50P to 2 x NEMA SS2-50R
  • Comparable with Marinco 165AY

Product Features

  • 1 to 2 Y Adapter
  • Locking Connector with Sealing Collar System
  • NEMA SS2-50P to 2 x NEMA SS2-50R
  • Light Indicator

Product Specifications

    • AMPS50
    • BRANDConntek
    • DESCRIPTIONMarine Shore Power¬† "Y"¬† Adapter
    • MANUFACTURER PART NUMBER17518
    • RECEPTACLES2
    • PACKAGE QUANTITY1
    • TYPEMarine Y-Adapter
    • CORD TYPESTOW 6/4C
    • NUMBER OF CONDUCTORS4
    • CORD JACKETSTOW
    • COLORYellow / Blue
    • NEMA CONFIGURATIONSS2-50P to SS2-50R*2
    • GAUGE6/4C
    • CORD LENGTH FEET3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

18.206.48.142, 34.226.14.105:24