Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoGreen Power, GG-13700BK, 100 Ft Extension Cord - Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

GoGreen Power, GG-13700BK, 100 Ft Extension Cord - Black

Item #: WBB1913360

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 18%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
GoGreen Power, GG-13700BK, 100 ft Extension Cord - Black

The Power By GoGreen 100' 16/3 SJT W-A extension cord will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is black and is great for your car, garage, office and kitchen. ETL Listed

Product Specifications

    • HEIGHT INCHES3-1/4
    • AMPS10
    • BRANDGoGreen Power
    • DESCRIPTION16/3 SJTW-A 100' Extension Cord - Black
    • MANUFACTURER PART NUMBERGG-13700BK
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • WEIGHT LBS7-7/8
    • VOLTAGE RATING125
    • WATTAGE1250
    • CONDUCTORS3
    • CORD JACKETSJTW
    • LENGTH INCHES15
    • COLORBlack
    • WARRANTY1 year
    • WIDTH INCHES6
    • GAUGE16
    • CORD LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed