discount codeFree shipping over 300

Applied at checkout

Bayco® Single Tap Extension Cord w/ Lighted Ends SL-758L, 50'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Bayco® Single Tap Extension Cord w/ Lighted Ends SL-758L, 50'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Item #: WBB790594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.95 ea.

Price: $95.90 / Pkg of 2

Quantity

Customers Also Viewed

Bayco® Single Tap Extension Cord w/ Lighted Ends SL-758L, 50'L Cord, 12/3 GA, Yellow, 2-PK

Features:
  • Single Tap, High Visibility Lighted End

Product Specifications

  • DEPTH INCHES7
  • HEIGHT INCHES19.5
  • AMPS15
  • BRANDNightStick®
  • DESCRIPTIONSingle Tap Extension Cord w/ Lighted End
  • MANUFACTURER PART NUMBERSL-758L
  • RECEPTACLES1
  • PACKAGE QUANTITY2
  • WEIGHT LBS2.5
  • WIDTH INCHES2.5
  • VOLTAGE RATING120
  • GAUGE12
  • CORD JACKETSJTW
  • COLORYellow
  • CORD LENGTH FEET50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Single Tap Extension Cord w/ Lighted Ends SL-758L, 50'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Bayco® Single Tap Extension Cord w/ Lighted Ends SL-758L, 50'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Item #: WBB790594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top