Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Single Tap Extension Cord w/ Lighted EndsSL-759L, 100'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bayco® Single Tap Extension Cord w/ Lighted EndsSL-759L, 100'L Cord, 12/3 GA, Yellow, 2-PK - Pkg Qty 2

Item #: WBB790457

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$94.95 each

Sold in packages of 2

Price: $189.90
Product Information
Customer Review
Product Q&A
Bayco® Single Tap Extension Cord w/ Lighted EndsSL-759L, 100'L Cord, 12/3 GA, Yellow, 2-PK

Features:
  • Single Tap, High Visibility Lighted End

Product Specifications

    • DEPTH INCHES8.5
    • HEIGHT INCHES21
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONSingle Tap Extension Cord w/ Lighted End
    • MANUFACTURER PART NUMBERSL-759L
    • RECEPTACLES1
    • PACKAGE QUANTITY2
    • WEIGHT LBS2.75
    • WIDTH INCHES2.75
    • VOLTAGE RATING120
    • GAUGE12
    • CORD JACKETSJTW
    • COLORYellow
    • CORD LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed