Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Wire 65050 50 Ft. Three Conductor Orange Extension Cord, 12/3 Ga. SJTW-A, 15A

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

U.S. Wire 65050 50 Ft. Three Conductor Orange Extension Cord, 12/3 Ga. SJTW-A, 15A

Item #: WBB251109

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 30.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Standard Hard Service Vinyl Cord Sets

Indoor/Outdoor SJTW vinyl cord sets constructed with double insulation and molded-on plugs. Orange, non-marring outer jacket. Packaging includes consumer information for easy selection of desired cord type. SJTW, medium flexibility vinyl cord set.

Product Specifications

    • AMPS15
    • BRANDU.S. Wire & Cable
    • MANUFACTURER PART NUMBER65050
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • CORD JACKETSJTW
    • VOLTAGE RATING125
    • COLOROrange
    • GAUGE12
    • NEMA5-15
    • CORD LENGTH FEET50

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Extension COrd

Your review: Works very well for our needs. We appreciate the speedy delivery.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed