discount codeFree shipping over 300

Applied at checkout

Bayco® SL-754L Single Tap 100' Extension Cord,  NRTL Compliant w/Lighted Ends, 14/3 GA, Yellow - Pkg Qty 6

Bayco® SL-754L Single Tap 100' Extension Cord, NRTL Compliant w/Lighted Ends, 14/3 GA, Yellow - Pkg Qty 6

Item #: WBB790649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Price: $377.70 / Pkg of 6

Quantity

Customers Also Viewed

Bayco® SL-754L Single Tap 100' Extension Cord, OSHA NRTL Compliant w/Lighted Ends, 14/3 GA, Yellow 6 Pack

Features:
  • OSHA NRTL Compliant
  • Cold weather-rated to remain flexible
  • Lighted plug and outlet so you know you have power
  • Single male plug and single female outlet

Product Specifications

  • DEPTH INCHES7.5
  • HEIGHT INCHES13.5
  • AMPS13
  • BRANDNightStick®
  • DESCRIPTIONSingle Tap Extension Cord w/ Lighted End
  • MANUFACTURER PART NUMBERSL-754L
  • RECEPTACLES1
  • PACKAGE QUANTITY6
  • WEIGHT LBS3
  • WIDTH INCHES3
  • VOLTAGE RATING120
  • GAUGE14
  • CORD JACKETSJTW
  • COLORYellow
  • CORD LENGTH FEET100
  • REGULATORY APPROVALSOSHA NRTL Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® SL-754L Single Tap 100' Extension Cord,  NRTL Compliant w/Lighted Ends, 14/3 GA, Yellow - Pkg Qty 6

Bayco® SL-754L Single Tap 100' Extension Cord, NRTL Compliant w/Lighted Ends, 14/3 GA, Yellow - Pkg Qty 6

Item #: WBB790649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top