Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Triple-Tap All Season Cord W/Lighted End SL-9102, 2'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Bayco® Triple-Tap All Season Cord W/Lighted End SL-9102, 2'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Item #: WBB790526

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 6

Price: $39.00
Product Information
Customer Review
Product Q&A
Bayco® Triple-Tap All Season Cord W/Lighted End SL-9102, 2'L Cord, 12/3 GA, Blue, 6-PK

Features:
  • 2 Ft. 12/3 SJEOW Contractor Grade Triple-Tap All Season Cord with Lighted End

Product Specifications

    • DEPTH INCHES1.5
    • HEIGHT INCHES11.75
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONTriple-Tap All Season Cord W/Lighted End
    • MANUFACTURER PART NUMBERSL-9102
    • RECEPTACLES3
    • PACKAGE QUANTITY6
    • WEIGHT LBS5
    • VOLTAGE RATING120
    • CORD JACKETSJEOW
    • COLORBlue
    • WIDTH INCHES5
    • GAUGE12
    • JACKET TEMPERATURE-60°F
    • CORD LENGTH FEET2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed