discount codeFree shipping over 300

Applied at checkout

Bayco® Triple-Tap All Season Cord W/Lighted End SL-9106, 50'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Bayco® Triple-Tap All Season Cord W/Lighted End SL-9106, 50'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Item #: WBB790593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.95 ea.

Price: $353.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Bayco® Triple-Tap All Season Cord W/Lighted End SL-9106, 50'L Cord, 12/3 GA, Blue, 6-PK

Features:
  • 50 Ft. 12/3 SJEOW Contractor Grade Triple-Tap All Season Cord with Lighted End

Product Specifications

  • DEPTH INCHES8
  • HEIGHT INCHES3
  • AMPS15
  • BRANDNightStick®
  • DESCRIPTIONTriple-Tap All Season Cord W/Lighted End
  • MANUFACTURER PART NUMBERSL-9106
  • RECEPTACLES3
  • PACKAGE QUANTITY6
  • WEIGHT LBS18
  • WIDTH INCHES18
  • VOLTAGE RATING120
  • GAUGE12
  • CORD JACKETSJEOW
  • COLORBlue
  • JACKET TEMPERATURE-60°F
  • CORD LENGTH FEET50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Triple-Tap All Season Cord W/Lighted End SL-9106, 50'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Bayco® Triple-Tap All Season Cord W/Lighted End SL-9106, 50'L Cord, 12/3 GA, Blue, 6-PK - Pkg Qty 6

Item #: WBB790593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top