Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics MDC-208Y-100MB-8X120, Mobile Power Dist Ctr, 208Y StepDown to120V- 8-120v GFCI

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Larson Electronics MDC-208Y-100MB-8X120, Mobile Power Dist Ctr, 208Y StepDown to120V- 8-120v GFCI

Item #: WBB2145861

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,161.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics MDC-208Y-100MB-8X120, Mobile Power Dist Ctr, 208Y StepDown to120V- 8-120v GFCI

Mobile Power Distribution Center - 208Y Stepped Down to 120V - (8) 120v GFCI Outlets - Portable Spid. Made in the USA The Larson Electronics MDC-208Y-100MB-8X120 Mobile Distribution System steps down 208Y electrical current to 120V AC 60hz. This power distribution system provides operators the ability to safely tap into commonly found 208Y power from a variety of sources including generators and direct grid power. This portable spiderbox is suitable for outdoor applications. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* The MDC-208Y-100MB-8X120 temporary power distribution system provides a safe and reliable way for operators in industrial settings to tap into and utilize power sources independently of the work area. This unit provides an effective power distribution system for operators performing plant turnarounds, maintenance and cleaning in hazardous areas, equipment installations and repairs, and any activities requiring an alternative to native power sources. This portable transformer is designed to operate with 208Y 60hz which it then steps down to 120 VAC. The power distribution system on this portable substation makes 120VAC available via eight 20A, 120V GFCI protected 5-20 duplex receptacles with weatherproof covers. Description: 10` of #6/4 Type-W line in power cord is included to connect the substation to a primary 208Y primary power supply. This power distribution system conforms to UL 1640. The main load center is protected by a 100 amp main breaker for circuit protection. 120V line out protection is provided by eight 20amp, 125 Volt, 1 pole breakers. Connection for 120V is through receptacles mounted on the side of the load center. Receptacles include eight 5-20 120v, GFCI waterproof duplex receptacles. The load center is mounted within a NEMA 3R enclosure. This temporary power distribution solution can be modified to meet the needs of job-site receptacle requirements. Unlike

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES68
    • BRANDLarson Electronics
    • CONSTRUCTIONsteel
    • MANUFACTURER PART NUMBERMDC-208Y-100MB-8X120
    • PACKAGE QUANTITY1
    • WEIGHT LBS250
    • VOLTAGE208
    • CORD TYPEType-W
    • UL RATINGUL 1640
    • OUTLET5-20R
    • COLOR FINISHBlue, Grey
    • LENGTH INCHES55
    • WARRANTY1 Year
    • WIDTH INCHES48
    • MOUNTING TYPECube
    • NEMA CONFIGURATION560P9W
    • GAUGE6/4
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!