Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics MGL-HD-45K-100MB-8X208Y.20-8X120.20, Portable Temp Dist Panel, 480V to 120/208Y

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Larson Electronics MGL-HD-45K-100MB-8X208Y.20-8X120.20, Portable Temp Dist Panel, 480V to 120/208Y

Item #: WBB2145865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,189.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics MGL-HD-45K-100MB-8X208Y.20-8X120.20, Portable Temp Dist Panel, 480V to 120/208Y

Portable Temporary Distribution Panel - 480V to 120/208Y - 45 KVA Transformer - 100 Amp MB. Made in the USAThe MGL-HD-45K-100MB-8X208Y.20-8X120.20 portable power distribution system converts 480 volts 3-phase power to 3-phase 208Y and single phase 120V. Operators can use eight of the Hubbell L15-20R receptacles or 8 of the 5-20 GFIC outlets to power tools and other equipment.*PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* This power distribution system is designed to enable contractors using 120/240 volt equipment to operate off 480V service at customer sites. This dolly cart style configuration is easy to move around the customer site and can be loaded easily on a truck or other conveyance for transport to a different site.This power distribution system does not include a disconnect. Instead, the operator ties the line in 20-foot 6/3 Type W cable to his on-site protection. The line-in cable goes directly to the 480 volt 3-phase N3R transformer, which steps it down to 208Y and 120 VAC. A 100-amp main breaker panel contains eight 208Y, 20-amp breakers and eight 120V, 20-amp breakers. These breakers protect eight Hubbell L15-20R receptacles with weatherproof covers and eight 5-20 GFI outlets with weatherproof covers.Features:- 20` 6/4 SOOW line in cable w/ flying leads- 45 KVA 480V to 120/240 NEMA 3R transformer- 100 Amp MB panel in NEMA 3R enclosure - (8) 20A double pole breakers protecting 5-20 GFI outlets with watertight covers - (8) 20A double pole breakers protecting Hubbell L15-20R receptacles with watertight covers- Powder coated steel tube, heavy duty dolly cart with 2 sets of double 8-inch rubber wheelsThe transformer and load center/distribution assembly is mounted to a standard steel cart style frame resulting in an extremely stable, durable, and mobile power distribution platform.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES68
    • BRANDLarson Electronics
    • CONSTRUCTIONsteel
    • MANUFACTURER PART NUMBERMGL-HD-45K-100MB-8X208Y.20-8X120.20
    • PACKAGE QUANTITY1
    • WEIGHT LBS780
    • VOLTAGE480
    • CORD TYPEType-W
    • UL RATINGUL 1640
    • OUTLET5-20R, L15-20R
    • COLOR FINISHBlue, Grey
    • LENGTH INCHES55
    • WARRANTY1 Year
    • WIDTH INCHES48
    • MOUNTING TYPECube
    • NEMA CONFIGURATION460P7W
    • GAUGE6/4
    • CORD LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!