Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics MGS-480-2XL6-30-25K-10X120GFI, Power Dist Station - (2) 480V L6-30, (10) 120V GFI

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Larson Electronics MGS-480-2XL6-30-25K-10X120GFI, Power Dist Station - (2) 480V L6-30, (10) 120V GFI

Item #: WBB2145872

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11,717.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics MGS-480-2XL6-30-25K-10X120GFI, Power Dist Station - (2) 480V L6-30, (10) 120V GFI

Power Distribution Station - (2) 480V L6-30 Outlets - 25KVA - (10) 120V GFI Outlets - Crane Pickeye. Made in the USA This Larson Electronics MGS-480-2XL6-30-25K-10X120GFI power distribution system enables operators to use two receptacles on the 480V primary side and ten 120 volt 5-20 GFI weatherproof outlets on the secondary side. This portable power transformer provides a safe and reliable way for operators in industrial settings to tap into and utilize power sources independently of the work area. This unit provides an effective power source for operators performing plant turn-arounds, maintenance and cleaning in hazardous areas, equipment installations and repairs and any activities requiring an alternative to native power sources. This portable panel distribution system is designed to operate with 480 VAC which it then steps down to 120 and 240 VAC single phase. On the 480V primary side, a 125-amp main breaker, Nema 3R, panel contains a 20-amp breaker and a 30-amp breaker, which protect 2 L6-30 receptacles with weatherproof covers. The 480V primary panel also includes a 60-amp breaker to protect the 25KVA transformer. The 25KVA transformer steps down 480v to 120/240 single phase and feeds a 100-amp main breaker, Nema 3R, panel. The secondary load center include ten 20-amp single pole breakers protecting ten 5-20 GFI outlets with weatherproof covers. Unlike many portable power distribution boxes made of plastic and utilizing thin gauge, low grade metals in their construction, this unit is designed for serious use and is ruggedly constructed to withstand demanding conditions and heavy duty industrial applications. The transformer and distribution assembly is mounted onto a rugged, powder coated, carbon steel frame with integrated skid pockets, a top located lifting eyelet, and 8" locking casters to allow easy transport. The standard frame is constructed of 2" x 1/8" thick square tubing and powder coated for corrosion resistance.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES60
    • BRANDLarson Electronics
    • CONSTRUCTIONsteel
    • MANUFACTURER PART NUMBERMGS-480-2XL6-30-25K-10X120GFI
    • PACKAGE QUANTITY1
    • WEIGHT LBS500
    • VOLTAGE480
    • UL RATINGUL 1640
    • OUTLET5-20R, L16-30R
    • COLOR FINISHBlue, Grey
    • LENGTH INCHES55
    • WARRANTY1 Year
    • WIDTH INCHES48
    • MOUNTING TYPECube
    • NEMA CONFIGURATION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!