Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Notebook Surge Protector for AC, Phone and Network Lines, 100-240V
See all 7 items in product family

APC Notebook Surge Protector for AC, Phone and Network Lines, 100-240V

Item #: WBB259162

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
APC Notebook Surge Protector for AC, phone and network lines, 3 pin connection, 100-240V

Basic Protection for Computers and Electronics. Includes: 1.8 Meter Tel cable (2), 30 cm Network patch cable, Cord management straps, User Manual.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • Surge Protection
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.

Product Specifications

    • AMPS--
    • BRANDAPC®
    • MANUFACTURER PART NUMBERPNOTEPROC6
    • RECEPTACLES1
    • WEIGHT LBS0.2
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • MAXIMUM LINE CURRENT PER PHASE4A
    • VOLTAGE RATING120
    • PEAK CURRENT NORMAL MODE6.50 kAmps
    • SURGE ENERGY RATING600 Joules
    • COLORSilver
    • MAXIMUM WIDTH "1
    • INPUT CONNECTIONSIEC 320 C6
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "4
    • LINES PROTECTEDRJ11/RJ45
    • LET THROUGH VOLATGE RATING< 330
    • OPERATING ENVIRNOMENT °F32 to 104
    • CORD LENGTH FEET--
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • NM SURGE RESPONSE TIME (NS)1 ns
    • REGULATORY APPROVALSCSA,FCC Part 68,NOM,UL Listed
    • UL 1449 TVSS RATING700V
    • DATA LINE PROTECTIONRJ-11 Modem/Fax Protection (Two Wire Single Line), RJ45 10/100 Base-T Ethernet P
    • INPUT FREQUENCY50/60 Hz
    • RECEPTACLE STYLEIEC 320-C6
    • ENVIRONMENTAL COMPLIANCERoHS
    • JOULES / DISCHARGE CURRENT600
    • MAXIMUM HEIGHT "1
    • PEAK CURRENT COMMON MODE12 kAmps

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result