Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Essential A/V Surge Protector, 7 Outlet, Coax Protection
See all 30 items in product family

APC Essential A/V Surge Protector, 7 Outlet, Coax Protection

Item #: WBB259165

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
APC Essential A/V Surge Protector, 7 outlet, coax protection

Protection from damaging power transients. Includes: 6ft Gold Plated Coaxial Cable, User Manual.
  • Status Indicator LED's - Provides a quick visual indication of your unit's status.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • Surge Protection
  • Coax Protection
  • Cable Line Protection
  • Phone Line Splitter - Allows use of two pieces of equipment at once, such as a modem and phone.
  • 180 degree Rotating Cord Retainer - A 180-degree rotating cord with strain relief offers flexibility in positioning the SurgeArrest, and in routing the power cord.
  • Adjustable Cable Management - Keeps cords and cables neat and organized.
  • Always on Outlets - 8 outlet models offer dedicated space to accommodate wide transformer blocks without covering adjoining outlets and 2 always on outlets. You can plug 8 power cords including 3 transformers at the same time. In case you have equipment that has to stay on all the time, such as fax machine, you can plug it in always on outlets. The equipment will be protected and will have power supply even when the unit is switched off.
  • Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.
  • Building Wiring Fault Indicator - Immediately warns you of wiring problems like improper grounds that could cause shocks or prevent adequately suppressing surges.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • IEEE let-through rating and UL 1449 compliance - The 'Institute of Electrical and Electronics Engineers' (IEEE) Let-Through Voltage rating is based on a test that subjects a Surge Protector to a 6,000 volt spike. The rating equates to the amount of excess voltage that reaches connected equipment. The lower the number, the better the performance of the Surge Protector is. Underwriter's Laboratory's UL1449 surge protection safety standard uses these ratings to help users gauge performance. UL's best Transient Voltage Surge Suppressor (TVSS) Let-Through Voltage rating is "300V".
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Receptacle Shock Safety Shutters - Shutters protect users from accidental contact with unused outlets.

Product Specifications

    • AMPS--
    • BRANDAPC®
    • MANUFACTURER PART NUMBERP7V
    • RECEPTACLES7
    • WEIGHT LBS1.1
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • MAXIMUM LINE CURRENT PER PHASE15A
    • VOLTAGE RATING120
    • SCC CODES1073130420071 7
    • PEAK CURRENT NORMAL MODE10 kAmps
    • SURGE ENERGY RATING480 Joules
    • COLORSilver Satin
    • MAXIMUM WIDTH "3
    • INPUT CONNECTIONSNEMA 5-15P
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "1
    • LINES PROTECTEDRJ11/Coax
    • LET THROUGH VOLATGE RATING< 330
    • OPERATING ENVIRNOMENT °F32 to 104
    • CORD LENGTH FEET6
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • REGULATORY APPROVALSCSA,UL 1363,UL 1449
    • UL 1449 TVSS RATING330V
    • DATA LINE PROTECTIONCable Modem / Video Protection
    • INPUT FREQUENCY50/60 Hz +/- 5 Hz (Auto Sensing)
    • RECEPTACLE STYLENEMA 5-15R
    • ENVIRONMENTAL COMPLIANCERoHS
    • JOULES / DISCHARGE CURRENT1080
    • MAXIMUM HEIGHT "12
    • PEAK CURRENT COMMON MODE10 kAmps

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed