Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Essential SurgeArrest 6 Outlets with Phone Protection 10FT Cord 120V Metal
See all 29 items in product family

APC Essential SurgeArrest 6 Outlets with Phone Protection 10FT Cord 120V Metal

Item #: WBB259199

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
APC Essential SurgeArrest 6 Outlets with Phone Protection 10FT Cord 120V Metal

Basic Protection for Computers and Electronics. Includes: Telephone Cable.
  • Surge Protection
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.

Product Specifications

    • AMPS--
    • BRANDAPC®
    • MANUFACTURER PART NUMBERP6TM10
    • RECEPTACLES6
    • WEIGHT LBS1.5
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • VOLTAGE RATING120
    • SCC CODES1073130425321 8
    • INPUT BREAKER CAPACITY15A
    • SURGE ENERGY RATING540 Joules
    • COLORGrey
    • MAXIMUM WIDTH "2
    • INPUT CONNECTIONSNEMA 5-15P
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "1
    • LINES PROTECTEDRJ11
    • LET THROUGH VOLATGE RATING< 330
    • OPERATING ENVIRNOMENT °F32 to 104
    • CORD LENGTH FEET10
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • MAXIMUM INPUT CURRENT15A
    • UL 1449 TVSS RATING330V
    • DATA LINE PROTECTIONRJ-11 Modem/Fax Protection
    • INPUT FREQUENCY50/60 Hz +/- 3 Hz (Auto Sensing)
    • RECEPTACLE STYLENEMA 5-15R
    • JOULES / DISCHARGE CURRENT540
    • MAXIMUM HEIGHT "12

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result