Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Performance SurgeArrest 11 Outlet with Phone and Coax Protection, 120V
See all 30 items in product family

APC Performance SurgeArrest 11 Outlet with Phone and Coax Protection, 120V

Item #: WBB259239

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
APC Performance SurgeArrest 11 Outlet with Phone (Splitter) and Coax Protection, 120V

Maximum Protection and Convenience for Computers, Notebooks and Other Electronics. Includes: Coaxial cable, Telephone Cable, User Manual.
  • Phone Line Splitter - Allows use of two pieces of equipment at once, such as a modem and phone.
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse.
  • Receptacle Shock Safety Shutters - Shutters protect users from accidental contact with unused outlets.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.
  • Overload Indicator - Indicator illuminates when connected equipment draws more power than unit's capacity. To remedy the condition, unplug less vital equipment.
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Right Angle Plug - Plug angle allows for equipment and furniture to be placed closer to the wall than with a standard power cord. Reduces cord stress too.
  • 180 degree Rotating Cord Retainer - A 180-degree rotating cord with strain relief offers flexibility in positioning the SurgeArrest, and in routing the power cord.
  • Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.
  • Adjustable Cable Management - Keeps cords and cables neat and organized.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.

Product Specifications

    • AMPS--
    • BRANDAPC®
    • MANUFACTURER PART NUMBERP11VT3
    • RECEPTACLES11
    • WEIGHT LBS2.3
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • VOLTAGE RATING120
    • SCC CODES1073130424903 7
    • DATA LINES PROTECTED (MULTI-LINE ONLY)1-4
    • INPUT BREAKER CAPACITY15A
    • EMI/RFI NOISE REJECTION (100 kHz to 10 MHz)70 dB
    • SURGE ENERGY RATING2030 Joules
    • COLORBlack
    • MAXIMUM WIDTH "5
    • INPUT CONNECTIONSNEMA 5-15P
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "12
    • LINES PROTECTEDRJ11
    • LET THROUGH VOLATGE RATING< 40
    • OPERATING ENVIRNOMENT °F5 to 113
    • CORD LENGTH FEET8
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • REGULATORY APPROVALSCSA,UL 1363,UL 1449
    • UL 1449 TVSS RATING330V
    • DATA LINE PROTECTIONRJ-11 2-Way Modem/Fax/DSL Splitter With Protection (Four Wire Dual Lines), Cable
    • INPUT FREQUENCY50/60 Hz
    • RECEPTACLE STYLENEMA 5-15R
    • JOULES / DISCHARGE CURRENT3400
    • MAXIMUM HEIGHT "2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed