Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century® D155300BK-3 6 Outlet Surge Strip With 3-ft Cord, Black

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Century® D155300BK-3 6 Outlet Surge Strip With 3-ft Cord, Black

Item #: WBB1507810

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Century® D155300BK-3 6 Outlet Surge Strip With 3-ft Cord, Black

Allows you to safely and conveniently add multiple power outlets to your home, office or workshop. Century's Power Strips and Surge Protectors have built-in circuit breakers, transformer charging stations and rocker-type on/off switches. Our power strips have 6 outlets and our surge protectors are available with both 6 or 8 outlets. Surge protection is rated at 270 or 1700 Joules.

Product Specifications

    • AMPS15
    • BRANDCentury®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSurge Strip
    • MANUFACTURER PART NUMBERD155300BK-3
    • RECEPTACLES6
    • PACKAGE QUANTITY24
    • SURGE SUPPRESSIONYes
    • STRIP LENGTH INCHES12
    • # OF WIRES3
    • COLORBlack
    • JOULES / DISCHARGE CURRENT270
    • CORD LENGTH FEET3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed