Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tower Mfg 30440003 Multi Plug Adapter, Grounded, Auto, White

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Tower Mfg 30440003 Multi Plug Adapter, Grounded, Auto, White

Item #: WBB1591676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($166.00)

Price: $20.75
Product Information
Customer Review
Product Q&A
Tower Mfg 30440003 Multi Plug Adapter, Grounded, Auto, 15 Amp, White

This Tower Manufacturing 30440003 15-amp, 125V GFCI outlet adapter is a ground fault circuit interrupter that shuts off an electric circuit when the current flows along an unintended path, providing personal protection from ground faults and open neutral conditions. It has an automatic reset that restores functioning following a power interruption. This outlet adapter has a three-prong National Electrical Manufacturers Association (NEMA) 5-15P plug to connect to grounded outlets and converts any standard indoor electrical outlet into five grounded NEMA 5-15R outlets for heavy duty electrical tools and devices. It is compatible with 15-amp, U-ground, 2- or 3-wire outlets. The outlet box has an impact-resistant case for durability and safety, a red LED indicator to inform users when the power is on, and test and reset buttons for periodic testing of the device. This GFCI outlet adapter is suitable for use in the home, office, or workshop.

Features:
  • GFCI adapter with automatic reset to protect users from ground faults and open neutral connections
  • Adapter converts any standard indoor electrical outlet into five ground fault-protected outlets
  • Compatible with 15 amp U-ground outlets
  • Impact-resistant body for durability and safety
  • UL and CUL approved for indoor use

Product Specifications

    • AMPS15
    • BRANDTower Manufacturing
    • DESCRIPTIONOutlet Adapter
    • MANUFACTURER PART NUMBER30440003
    • RECEPTACLES5
    • COLOR FINISHYellow
    • RESETAuto
    • ANGLEGrounded
    • NEMA5-15 P-R
    • CORD LENGTH FEETPlug only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed