Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GFCI Plug 30434010, Right Angle, Auto, Yellow, User Attachable

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

GFCI Plug 30434010, Right Angle, Auto, Yellow, User Attachable

Item #: WBB1591677

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($141.75)

Price: $20.25
Product Information
Customer Review
Product Q&A
GFCI Plug 30434010, Right Angle, Auto, Yellow, User Attachable

This Tower Manufacturing 30434010-08 15-amp, 125V GFCI plug is a ground fault circuit interrupter that shuts off an electric circuit when the current flows along an unintended path, providing personal protection from ground faults and open neutral conditions. It has a manual reset so equipment will not restart unsafely following a power interruption. This plug has a three-prong National Electrical Manufacturers Association (NEMA) 5-15P plug to connect to grounded outlets, and its right-angle positioning saves space. It fits the power cord of any power tool or machinery to reduce the risk of shock and is compatible with 15-amp, U-ground, 2- or 3-wire outlets and plugs. This plug has an impact-resistant case for durability and safety, a red LED indicator to inform users when the power is on, and test and reset buttons for periodic testing of the device. This plug is suitable for use with tools or machinery used in areas that are subject to moisture, such as kitchen appliances or saws, drills, or trimmers that are used outdoors, among others.

Features:
  • GFCI plug with automatic reset to protect users from ground faults and open neutral connections
  • Plug fits any power tool or machinery cord to reduce the risk of shock
  • Compatible with 15 amp U-ground 2- or 3-wire outlets and plugs
  • Impact-resistant case for durability and safety
  • UL and CUL approved for indoor and outdoor use

Product Specifications

    • AMPS15
    • BRANDTower Manufacturing
    • DESCRIPTIONGFCI Plug
    • MANUFACTURER PART NUMBER30434010
    • RECEPTACLES1
    • COLORYellow
    • RESETAuto
    • ANGLERight Angle
    • NEMA5-15 P-R
    • CORD LENGTH FEETPlug only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed