Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GFCI Plug & Cord 30334007-08, Right Angle, Pigtail, Manual, 9 Inch, Yellow

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

GFCI Plug & Cord 30334007-08, Right Angle, Pigtail, Manual, 9 Inch, Yellow

Item #: WBB1591700

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($181.65)

Price: $25.95
Product Information
Customer Review
Product Q&A
GFCI Plug & Cord 30334007-08, Right Angle, Pigtail, Manual, 9 Inch, Yellow

This Tower Manufacturing 30334007-08 15-amp, 125V GFCI plug set is a ground fault circuit interrupter that shuts off an electric circuit when the current flows along an unintended path, providing personal protection from ground faults and open neutral conditions. It has a manual reset so equipment will not restart unsafely following a power interruption. This plug set has a three-prong National Electrical Manufacturers Association (NEMA) 5-15P plug to connect to grounded outlets and converts any standard electrical outlet into a ground fault-protected NEMA 5-15R outlet for electrical tools and devices. Its right-angle positioning saves space, and the 9" pigtail connects to the power cord of any electrical tool or machinery. This plug has an impact-resistant case for durability and safety, a red LED indicator to inform users when the power is on, and test and reset buttons for periodic testing of the device. This plug is suitable for use with tools or machinery used in areas that are subject to moisture, such as kitchen appliances or saws, drills, or trimmers that are used outdoors, among others.

Features:
  • Portable GFCI plug and cord with manual reset to protect users from ground faults and open neutral connections
  • Plug converts any standard electrical outlet into a ground fault-protected outlet
  • Heavy duty cord for durability and weather resistance
  • Impact-resistant case for durability and safety
  • UL and CUL designated rainproof for outdoor use, OSHA compliant

Product Specifications

    • AMPS15
    • BRANDTower Manufacturing
    • DESCRIPTIONGFCI Plug & Cord
    • MANUFACTURER PART NUMBER30334007-08
    • RECEPTACLES1
    • CORD JACKETSJTW
    • COLORYellow
    • RESETManual
    • PLUGPigtail
    • ANGLERight Angle
    • NEMA5-15 P-R
    • CORD LENGTH FEET1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!