Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite TLM615NC20 Protect It Power Strip 6 NEMA 5-15/20R outlets 20-Amp 15ft Cord
See all 35 items in product family

Tripp Lite TLM615NC20 Protect It Power Strip 6 NEMA 5-15/20R outlets 20-Amp 15ft Cord

Item #: WBB246421

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.99 Save up to 20%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Tripp Lite's Power It! TLM615NC20 power strip offers reliable, convenient and cost-effective power distribution for appliances, power tools, lighting and other electrical equipment requiring heavy-duty 20-amp service. Includes 6 NEMA 5-15/20R outlets, 15-foot AC power cord and keyhole mounting slots. Multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments, illuminated power switch with transparent cover to prevent accidental shutoff and 20A integrated circuit breaker to prevent dangerous overloads. Lifetime Limited Warranty.

INPUT/OUTPUT: Input: NEMA 5-20P/Output: 6 NEMA 5-15/20R

ELECTRICAL: 120V AC, 50/60Hz, 20A

FORMAT: 20A corded power distribution strip

  • Multi-outlet power strip offers reliable, convenient and cost-effective power distribution for appliances, power tools, lighting and other electrical equipment
  • Includes 6 NEMA 5-15/20R outlets
  • Illuminated on/off switch provides one-touch power control for connected equipment
  • Transparent switch cover snaps tight to prevent accidental shutoff
  • Convenient keyhole slots provide secure mounting options for a wide variety of surfaces and applications
  • Heavy-duty 20A power handling capacity with integrated circuit breaker
  • 120V AC, 50/60Hz electrical compatibility
  • 15-foot AC power cord
  • Rugged metal case provides extra safety and durability
  • UL certification
  • Lifetime Limited Warranty


Product Specifications

    • DEPTH INCHES2
    • HEIGHT INCHES13-3/4
    • AMPS20
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • MANUFACTURER PART NUMBERTLM615NC20
    • RECEPTACLES6
    • SURGE SUPPRESSIONNo
    • WATTS2400
    • STRIP LENGTH INCHES14
    • VOLTAGE RATING120
    • NEMA5-15/20R
    • COLORLight Gray
    • LINES PROTECTEDoutlet/usb
    • CORD LENGTH FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed