discount codeFree shipping over 300

Applied at checkout

Wiremold ULBH6-15 Multi-Outlet Power Unit, 13-1/4"L, 6 Outlets, 15' Cord

Wiremold ULBH6-15 Multi-Outlet Power Unit, 13-1/4"L, 6 Outlets, 15' Cord

Item #: WBB872524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $2.43 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Wiremold ULBH6-15 Multi-Outlet Power Unit, 13-1/4"L, 6 Outlets, 15' Cord

Features

  • Surge protection
  • EMI/RFI noise reduction
  • Space saving low profile
  • Protection indication
  • Resettable circuit breaker
  • Product warranty

Product Specifications

  • AMPS15
  • BRANDWiremold
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBERULBH6-15
  • RECEPTACLES6
  • PACKAGE QUANTITY1
  • TYPEPower Strip
  • VOLTAGE RATING120
  • STRIP LENGTH INCHES13
  • APPLICATIONCommercial, Office, Residential
  • USB PORTNo
  • RECEPTACLE STYLE5-15R
  • APPROVALS OR CERTIFICATIONSUL,cUL
  • MEDICAL GRADENo
  • SERIESWorkstation Power Solutions
  • CORD LENGTH FEET15
  • POWER INDICATORNo
  • AUTOMATIC SHUT OFFNo
  • # OF OUTLET ROWS1
  • SURGE PROTECTORNo
  • CABLE SIZE15'
  • TIMERNo
  • DIMENSIONS13-1/4" X 2" X 1-3/4"
  • FREQUENCY RATING60Hz
  • DATA LINE PROTECTIONNo
  • JOULES / DISCHARGE CURRENT3kA
  • OVERLOAD PROTECTION15A Circuit Breaker
  • COLOR FINISHPutty
  • MOUNTING TYPESnap/Slide
  • EMI/RFI NOISE FILTERNo
  • SURGE PROTECTION FAILURE ALARMNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold ULBH6-15 Multi-Outlet Power Unit, 13-1/4"L, 6 Outlets, 15' Cord

Wiremold ULBH6-15 Multi-Outlet Power Unit, 13-1/4"L, 6 Outlets, 15' Cord

Item #: WBB872524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top