Take 15% off your entire order!

Offer applied at checkout

Igus® 3480-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Igus® 3480-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Item #: WBB1876773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Igus® 3480-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Igus® Energy Chain Systems® guide and protect moving cables and hoses on automated equipment. They can be used in a wide variety of applications and possess the following characteristics:
  • Use with various types of motion andtravels
  • Guidance of sensitive bus and datacables, as well as fiber optic cables,using the same techniques as withelectric, gas, air and liquid hoseguidance
  • Long service life under very high loadsand demanding requirements
  • Smooth operation in a full range ofenvironments and climates

Product Specifications

  • INSIDE WIDTH INCHES2.95
  • INSIDE HEIGHT INCHES1.77
  • BEND RADIUS INCHES5.91
  • OUTSIDE WIDTH INCHES3.74
  • LENGTH FEET1
  • OUTSIDE HEIGHT INCHES2.52
  • BRANDigus®
  • MANUFACTURERS PART NUMBER3480-075-150-0-1
  • COLORBlack
  • CONSTRUCTIONEngineered Polymer Composite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Igus® 350-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Item #: B1876761

Not Yet Rated

Usually ships in 20 to 23 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Igus® 3480-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Igus® 3480-075-150-0-1 Energy Chain® System, 2.52" x 3.74" Outside, 5.91" Bend, 1' Length

Item #: WBB1876773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant