Take 15% off your entire order!

Offer applied at checkout

Igus® 9850-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Igus® 9850-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Item #: WBB1876457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Igus® 9850-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Igus® Energy Chain Systems® guide and protect moving cables and hoses on automated equipment. They can be used in a wide variety of applications and possess the following characteristics:
  • Use with various types of motion andtravels
  • Guidance of sensitive bus and datacables, as well as fiber optic cables,using the same techniques as withelectric, gas, air and liquid hoseguidance
  • Long service life under very high loadsand demanding requirements
  • Smooth operation in a full range ofenvironments and climates

Product Specifications

  • INSIDE WIDTH INCHES11.81
  • INSIDE HEIGHT INCHES3.15
  • BEND RADIUS INCHES5.91
  • OUTSIDE WIDTH INCHES13.78
  • OUTSIDE HEIGHT INCHES4.25
  • LENGTH FEET5
  • BRANDigus®
  • MANUFACTURERS PART NUMBER9850-30-150-0-5
  • COLORBlack
  • CONSTRUCTIONEngineered Polymer Composite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Igus® 5050-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Item #: B1876408

Not Yet Rated

Usually ships in 20 to 23 days

$351.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Igus® 9850-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Igus® 9850-30-150-0-5 Energy Chain® System, 4.25" x 13.78" Outside, 5.91" Bend, 5' Length

Item #: WBB1876457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant