Take 15% off your entire order!

Offer applied at checkout

IGUS 15-050-038-0  15-050-038-0 Energy Chain® Cable Carrier, Zipper Top Style

IGUS 15-050-038-0 15-050-038-0 Energy Chain® Cable Carrier, Zipper Top Style

Item #: WBB531682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $16.00 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Energy Chain Systems Zipper Chain. Interconnected, zipper-like lid design for quick oppening and closing enables for ultra fast access to cables and hoses.

Product Specifications

  • WEIGHT LBS/FT0.35
  • EXTERIOR HEIGHT INCHES 0.94
  • MAX UNSUPPORTED SPAN (FEET)4
  • TYPEZipper E-Chain Series 15
  • BRANDigus®
  • MANUFACTURERS PART NUMBER15-050-038-0
  • EXTERIOR WIDTH INCHES2.4
  • COLORBlack
  • INTERIOR HEIGHT INCHES2.4
  • RADIUS INCHES1.5
  • CONSTRUCTIONEngineered Polymer Composite
  • INTERIOR WIDTH INCHES1.97
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS 15-050-075-0 15-050-075-0 Energy Chain® Cable Carrier, Zipper Top Style

Item #: B531683

Not Yet Rated

Usually ships in 2 to 5 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS 15-050-038-0  15-050-038-0 Energy Chain® Cable Carrier, Zipper Top Style

IGUS 15-050-038-0 15-050-038-0 Energy Chain® Cable Carrier, Zipper Top Style

Item #: WBB531682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant