Take 15% off your entire order!

Offer applied at checkout

IGUS 250-07-100-0  250-07-100-0 Energy Chain® Cable Carrier, Snap Open Crossbar Top

IGUS 250-07-100-0 250-07-100-0 Energy Chain® Cable Carrier, Snap Open Crossbar Top

Item #: WBB531695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $18.50 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Snap on crossbar Energy Chain Systems for medium duty applications.

Product Specifications

  • EXTERIOR WIDTH INCHES3.66
  • INTERIOR HEIGHT INCHES3.66
  • RADIUS INCHES3.94
  • CONSTRUCTIONEngineered Polymer Composite
  • INTERIOR WIDTH INCHES3.03
  • WEIGHT LBS/FT0.68
  • MADE IN THE U.S.A.Yes
  • EXTERIOR HEIGHT INCHES 1.38
  • MAX UNSUPPORTED SPAN (FEET)6.5
  • TYPEE2/000 E-Chain Series 250
  • BRANDigus®
  • MANUFACTURERS PART NUMBER250-07-100-0
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS 250-10-125-0 250-10-125-0 Energy Chain® Cable Carrier, Snap Open Crossbar Top

Item #: B531699

Not Yet Rated

Usually ships in 2 to 5 days

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS 250-07-100-0  250-07-100-0 Energy Chain® Cable Carrier, Snap Open Crossbar Top

IGUS 250-07-100-0 250-07-100-0 Energy Chain® Cable Carrier, Snap Open Crossbar Top

Item #: WBB531695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant