Take 15% off your entire order!

Offer applied at checkout

IGUS E4-56-25-150-0 E4-56-25-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

IGUS E4-56-25-150-0 E4-56-25-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Item #: WBB531729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $65.95 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Modular design Energy Chain Systems for the ultimate in flexibility and performance in heavy duty applications.

Product Specifications

  • WEIGHT LBS/FT3.26
  • MADE IN THE U.S.A.Yes
  • EXTERIOR HEIGHT INCHES 3.31
  • TYPEE4.1 E-Chain Series E4-56
  • BRANDigus®
  • MANUFACTURERS PART NUMBERE4-56-25-150-0
  • EXTERIOR WIDTH INCHES11.18
  • COLORBlack
  • INTERIOR HEIGHT INCHES11.18
  • RADIUS INCHES5.91
  • CONSTRUCTIONEngineered Polymer Composite
  • INTERIOR WIDTH INCHES9.84
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS E4-80-25-200-0 E4-80-25-200-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Item #: B531737

Not Yet Rated

Usually ships in 2 to 5 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS E4-56-25-150-0 E4-56-25-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

IGUS E4-56-25-150-0 E4-56-25-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Item #: WBB531729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant