Take 15% off your entire order!

Offer applied at checkout

IGUS R3480-175-100-0 Igus R3480-175-100-0 Energy Chain Cable Carrier, Enclosed Hinge Lid

IGUS R3480-175-100-0 Igus R3480-175-100-0 Energy Chain Cable Carrier, Enclosed Hinge Lid

Item #: WBB531647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $50.95 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Snap on crossbar Energy Chain Systems for medium duty applications.

Product Specifications

  • EXTERIOR WIDTH INCHES7.68
  • INTERIOR HEIGHT INCHES7.68
  • RADIUS INCHES3.94
  • INTERIOR WIDTH INCHES6.89
  • CONSTRUCTIONEngineered Polymer Composite
  • WEIGHT LBS/FT1.53
  • EXTERIOR HEIGHT INCHES 2.52
  • MADE IN THE U.S.A.Yes
  • MAX UNSUPPORTED SPAN (FEET)8.2
  • TYPEE2 R100 E-Chain Series R3480
  • BRANDigus®
  • MANUFACTURERS PART NUMBERR3480-175-100-0
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS R3480-115-200-0 Igus R3480-115-200-0 Energy Chain Cable Carrier, Enclosed Hinge Lid

Item #: B531758

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS R3480-175-100-0 Igus R3480-175-100-0 Energy Chain Cable Carrier, Enclosed Hinge Lid

IGUS R3480-175-100-0 Igus R3480-175-100-0 Energy Chain Cable Carrier, Enclosed Hinge Lid

Item #: WBB531647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant