Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 10" CinchStrap-EG, N-10-G02-GY, Grey, 2 Pack
The CinchStrap EG is a professional quality strap for taking the stress off connectors and managing cable bundles on and inside wiring racks, mobile carts, along walls, over doorways and in wiring closets. Non-magnetic grommet spreads fastener load evenly without risk of ripping fabric. Attaches to any rack or surface. Use any fastener up to 1/4" diameter for mounting.
FeaturesSewn by skilled workers, not bonded by machine. Brass spur grommets to support heavy cable runs. Can be oriented in any direction. Professionals like the quality, durability and value that this strap brings to rack management.
The CinchStrap EG is a professional quality strap for taking the stress off connectors and managing cable bundles on and inside wiring racks, mobile carts, along walls, over doorways and in wiring closets. Non-magnetic grommet spreads fastener load evenly without risk of ripping fabric. Attaches to any rack or surface. Use any fastener up to 1/4" diameter for mounting.
Features
Product Specifications
- LENGTH INCHES10"
- WIDTH INCHES1"
- DESCRIPTIONCinchStrap-EG
- COLORGrey
- PACKAGE QUANTITY2 Pack
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Wiremold 1585 Combination Connector, 3-1/4"L
Item #: B865726
Not Yet Rated
Usually ships in 5 to 8 days
$8.90

Rip-Tie, 1" x 10" CinchStrap-EG, N-10-G02-GY, Grey, 2 Pack
$8.9
- Product Information
- Customer Review
- Product Q&A