Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1" x 12" CinchStrap, N-12-100-BN, Brown, 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Rip-Tie, 1" x 12" CinchStrap, N-12-100-BN, Brown, 100 Pack

Item #: WBB1108759

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 12" CinchStrap, N-12-100-BN, Brown, 100 Pack

The CinchStrap exemplifies exacting standards for the best quality. Non-metallic strap can be used safely around electrical equipment without causing short circuits, and around computers without demagnetizing disks. Also suitable for thousands of possible applications within industrial and home areas.

Features
  • Sewn by skilled workers, not bonded by machine.
  • Highest quality hook, loop, and double stitch to insure the CinchStrap will stand up to years of daily use.
  • Pull tab to release CableWrap with one hand.
  • Customizable pull-tabs for custom logo and phone numbers available upon request.


Product Specifications

    • LENGTH INCHES12"
    • DESCRIPTIONCinchStrap
    • COLORBrown
    • WIDTH INCHES1"
    • PACKAGE QUANTITY100 Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!