Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 14" CableWrap, H-14-010-W, White, 10 Pack

Rip-Tie, 1" x 14" CableWrap, H-14-010-W, White, 10 Pack

Item #: WBB1107951

Not Yet Rated

Minimum Quantity: 2

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 14" CableWrap, H-14-010-W, White, 10 Pack

Cablewrap installs in seconds to quickly and easily keep cables organized and secure.

Features
  • Patented, one end permanently attaches to the cable and the other end has a pull tab to release the Rip-Tie with one hand.
  • Suitable wherever it is important to secure cables, while eliminating cable safety hazards.
  • Reusable and permanently attached, you can stop throwing cut plastic ties away.


  • Product Specifications

    • LENGTH INCHES14"
    • WIDTH INCHES1"
    • DESCRIPTIONCableWrap
    • COLORWhite
    • PACKAGE QUANTITY10 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 1/2" x 12" Lite, Y-12-025-Y, Yellow, 1 Roll of 25

    Item #: B1108725

    Not Yet Rated

    Usually ships in 1 to 4 days

    $23.50

    Close

    2 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 14" CableWrap, H-14-010-W, White, 10 Pack

    Rip-Tie, 1" x 14" CableWrap, H-14-010-W, White, 10 Pack

    Item #: WBB1107951

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant