Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 18" CinchStrap, N-18-100-RD, Red, 100 Pack

Rip-Tie, 1" x 18" CinchStrap, N-18-100-RD, Red, 100 Pack

Item #: WBB1108262

Not Yet Rated

Price: $301.95

Save $15.10 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 18" CinchStrap, N-18-100-RD, Red, 100 Pack

The CinchStrap exemplifies exacting standards for the best quality. Non-metallic strap can be used safely around electrical equipment without causing short circuits, and around computers without demagnetizing disks. Also suitable for thousands of possible applications within industrial and home areas.

Features
  • Sewn by skilled workers, not bonded by machine.
  • Highest quality hook, loop, and double stitch to insure the CinchStrap will stand up to years of daily use.
  • Pull tab to release CableWrap with one hand.
  • Customizable pull-tabs for custom logo and phone numbers available upon request.


Product Specifications

  • LENGTH INCHES18"
  • WIDTH INCHES1"
  • DESCRIPTIONCinchStrap
  • COLORRed
  • PACKAGE QUANTITY100 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rip-Tie, 1/2" x 6" Lite, Y-06-120-BK, Black, 1200 Yard Spool

Item #: B1108719

Not Yet Rated

Usually ships in 1 to 4 days

$302.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rip-Tie, 1" x 18" CinchStrap, N-18-100-RD, Red, 100 Pack

Rip-Tie, 1" x 18" CinchStrap, N-18-100-RD, Red, 100 Pack

Item #: WBB1108262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant