Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G10-BK, Black, 10 Pack

Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G10-BK, Black, 10 Pack

Item #: WBB1108886

Not Yet Rated

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G10-BK, Black, 10 Pack

The CinchStrap EG is a professional quality strap for taking the stress off connectors and managing cable bundles on and inside wiring racks, mobile carts, along walls, over doorways and in wiring closets. Non-magnetic grommet spreads fastener load evenly without risk of ripping fabric. Attaches to any rack or surface. Use any fastener up to 1/4" diameter for mounting.

Features
  • Sewn by skilled workers, not bonded by machine.
  • Brass spur grommets to support heavy cable runs.
  • Can be oriented in any direction.
  • Professionals like the quality, durability and value that this strap brings to rack management.


  • Product Specifications

    • LENGTH INCHES22"
    • WIDTH INCHES1"
    • DESCRIPTIONCinchStrap-EG
    • COLORBlack
    • PACKAGE QUANTITY10 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-V, Violet, 10 Rolls of 10

    Item #: B1108665

    Not Yet Rated

    Usually ships in 1 to 4 days

    $47.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G10-BK, Black, 10 Pack

    Rip-Tie, 1" x 22" CinchStrap-EG, N-22-G10-BK, Black, 10 Pack

    Item #: WBB1108886

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant