Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1" x 3" EconoCatch, B-H3-E2M-BK, Black, 200 Pack

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Rip-Tie, 1" x 3" EconoCatch, B-H3-E2M-BK, Black, 200 Pack

Item #: WBB1108375

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 3" EconoCatch, B-H3-E2M-BK, Black, 200 Pack

EconoCatch organizes cables against any smooth surface. Rubber based adhesive allows for easy attachment to any desk, walls, and computer along with many other kinds of equipment.

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" and 1" width.
  • Sewn and not machine heat bonded.


  • Product Specifications

      • LENGTH INCHES3"
      • DESCRIPTIONEconoCatch
      • COLORBlack
      • WIDTH INCHES1"
      • PACKAGE QUANTITY200 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!