Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" x 7" CinchStrap-EG, N-07-G02-W, White, 2 Pack

Rip-Tie, 1" x 7" CinchStrap-EG, N-07-G02-W, White, 2 Pack

Item #: WBB1108028

Not Yet Rated

Minimum Quantity: 5

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" x 7" CinchStrap-EG, N-07-G02-W, White, 2 Pack

The CinchStrap EG is a professional quality strap for taking the stress off connectors and managing cable bundles on and inside wiring racks, mobile carts, along walls, over doorways and in wiring closets. Non-magnetic grommet spreads fastener load evenly without risk of ripping fabric. Attaches to any rack or surface. Use any fastener up to 1/4" diameter for mounting.

Features
  • Sewn by skilled workers, not bonded by machine.
  • Brass spur grommets to support heavy cable runs.
  • Can be oriented in any direction.
  • Professionals like the quality, durability and value that this strap brings to rack management.


  • Product Specifications

    • LENGTH INCHES7"
    • WIDTH INCHES1"
    • DESCRIPTIONCinchStrap-EG
    • COLORWhite
    • PACKAGE QUANTITY2 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Wiremold 2348s/51 Shallow Device/Extension Box, Ivory, 4-3/4"L

    Item #: B865730

    Not Yet Rated

    Usually ships in 5 to 8 days

    $5.30

    Close

    5 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1" x 7" CinchStrap-EG, N-07-G02-W, White, 2 Pack

    Rip-Tie, 1" x 7" CinchStrap-EG, N-07-G02-W, White, 2 Pack

    Item #: WBB1108028

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant