Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-BK, Black, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-BK, Black, 1 Roll

Item #: WBB1108525

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($65.90)

Price: $32.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-BK, Black, 1 Roll

Rip-Tie WrapStrap is a single strip of double-sided hook and loop fastener that quickly and easily wraps around almost anything. Straps can easily be cut to lengths as desired.

Features
  • Good for at least 200 re-fastenings.
  • Laminated hook and loop technology is patented worldwide.
  • 10 Colors are available.
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

      • LENGTH INCHES75'
      • DESCRIPTIONWrapStrap
      • COLORBlack
      • WIDTH INCHES1"
      • PACKAGE QUANTITY1 Roll

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!