Out of Stock

Customers Also Viewed
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-Y, Yellow, 1 Roll
Rip-Tie WrapStrap is a single strip of double-sided hook and loop fastener that quickly and easily wraps around almost anything. Straps can easily be cut to lengths as desired.
FeaturesGood for at least 200 re-fastenings. Laminated hook and loop technology is patented worldwide. 10 Colors are available. Hook is 100% Polyethylene Loop is 100% Nylon
Rip-Tie WrapStrap is a single strip of double-sided hook and loop fastener that quickly and easily wraps around almost anything. Straps can easily be cut to lengths as desired.
Features
Product Specifications
- LENGTH INCHES75'
- WIDTH INCHES1"
- DESCRIPTIONWrapStrap
- COLORYellow
- PACKAGE QUANTITY1 Roll
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Rip-Tie, 3/4" x 75' WrapStrap, W-75-MRL-BK, Black, 1 Roll
Item #: B1108520
Not Yet Rated
Usually ships in 1 to 4 days
$28.95

Rip-Tie, 1" x 75' WrapStrap, W-75-HRL-Y, Yellow, 1 Roll
$33.95
- Product Information
- Customer Review
- Product Q&A