Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-BK, Black, 5 Pack

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-BK, Black, 5 Pack

Item #: WBB1108545

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($37.50)

Price: $18.75
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-BK, Black, 5 Pack

The Rip-Tie CableCarrier attaches to a belt loop or tool belt for easy access to extra cables. Can be used with power cords, speaker, microphone or lighting cables. It can also be used as a temporary hanger for cable runs during events, construction or installations. This product is good for 10,000 release cycles.



Product Specifications

    • LENGTH INCHES6"
    • DESCRIPTIONCableCarrier
    • COLORBlack
    • WIDTH INCHES1"
    • PACKAGE QUANTITY5 Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!