Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-GY, Grey, 5 Pack

Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-GY, Grey, 5 Pack

Item #: WBB1108464

Not Yet Rated

Minimum Quantity: 2

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-GY, Grey, 5 Pack

The Rip-Tie CableCarrier attaches to a belt loop or tool belt for easy access to extra cables. Can be used with power cords, speaker, microphone or lighting cables. It can also be used as a temporary hanger for cable runs during events, construction or installations. This product is good for 10,000 release cycles.



Product Specifications

  • LENGTH INCHES9"
  • WIDTH INCHES1"
  • DESCRIPTIONCableCarrier
  • COLORGrey
  • PACKAGE QUANTITY5 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rip-Tie, 1/2" x 12" Lite, Y-12-025-Y, Yellow, 1 Roll of 25

Item #: B1108725

Not Yet Rated

Usually ships in 1 to 4 days

$23.50

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-GY, Grey, 5 Pack

Rip-Tie, 1" X 9" CableCarrier, J-B9-C05-GY, Grey, 5 Pack

Item #: WBB1108464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant