Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1/2" x 12" Lite Plus, Q-12-075-BK, Black, 1 Roll

Rip-Tie, 1/2" x 12" Lite Plus, Q-12-075-BK, Black, 1 Roll

Item #: WBB1107795

Not Yet Rated

Minimum Quantity: 2

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1/2" x 12" Lite Plus, Q-12-075-BK, Black, 1 Roll

Rip-Tie Lite PLUS is perfect for installation on wire rack or cable installations in limited spaces. Rip-Tie Lite PLUS has the same durability as Rip-Tie Lite. Featuring a low profile loop with polyethylene hook, this design allows for a lower cost and thinner profile than Rip-Tie Lite.

Features
  • Good for at least 200 re-fastenings.
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

    • LENGTH INCHES12"
    • WIDTH INCHES1/2"
    • DESCRIPTIONLite Plus
    • COLORBlack
    • PACKAGE QUANTITY1 Roll
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-V, Violet, 10 Rolls of 10

    Item #: B1108665

    Not Yet Rated

    Usually ships in 1 to 4 days

    $47.95

    Close

    2 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1/2" x 12" Lite Plus, Q-12-075-BK, Black, 1 Roll

    Rip-Tie, 1/2" x 12" Lite Plus, Q-12-075-BK, Black, 1 Roll

    Item #: WBB1107795

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant