Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1/2" x 5" Lite Plus, Q-05-180-BK, Black, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Rip-Tie, 1/2" x 5" Lite Plus, Q-05-180-BK, Black, 1 Roll

Item #: WBB1107796

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1/2" x 5" Lite Plus, Q-05-180-BK, Black, 1 Roll

Rip-Tie Lite PLUS is perfect for installation on wire rack or cable installations in limited spaces. Rip-Tie Lite PLUS has the same durability as Rip-Tie Lite. Featuring a low profile loop with polyethylene hook, this design allows for a lower cost and thinner profile than Rip-Tie Lite.

Features
  • Good for at least 200 re-fastenings.
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

      • LENGTH INCHES5"
      • DESCRIPTIONLite Plus
      • COLORBlack
      • WIDTH INCHES1/2"
      • PACKAGE QUANTITY1 Roll

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!