Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-O, Orange, 10 Rolls of 10

Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-O, Orange, 10 Rolls of 10

Item #: WBB1108663

Not Yet Rated

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-O, Orange, 10 Rolls of 10

Rip-Tie Lite is a one piece, double-sided hook and loop fastener. It has a die-cut slot for attachment to a single cable. And is perfect for use on equipment, home theater and audio systems, tools, appliances and more.

Features
  • Good for at least 200 re-fastenings
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

    • LENGTH INCHES5"
    • WIDTH INCHES1/2"
    • DESCRIPTIONLite
    • COLOROrange
    • PACKAGE QUANTITY10 Rolls of 10
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-V, Violet, 10 Rolls of 10

    Item #: B1108665

    Not Yet Rated

    Usually ships in 1 to 4 days

    $47.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-O, Orange, 10 Rolls of 10

    Rip-Tie, 1/2" x 5" Lite, Y-05-XRL-O, Orange, 10 Rolls of 10

    Item #: WBB1108663

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant