Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cable Ties

Cable ties, also known as zip ties or cable wraps, are durable fastening solutions for securing, bundling, and organizing cables. Their adjustable and secure fastening capabilities make them essential in electrical installations, cable management, and industrial applications. They are widely used in offices, manufacturing facilities, and construction sites for organizing and securing cables.
577 Results

Velcro® Brand One-Wrap Long Strap Fasteners

Velcro® Brand One-Wrap Long Strap Fasteners
VELCRO® Brand One-Wrap Long Strap Fasteners are designed for bundling cables and cords with a self-gripping loop and hook design. They are ideal for securing cords up to 50 ft. long in various applications, including computers, A/V, appliances, and industrial wiring. These strong and reusable straps offer adjustable and cut-to-size convenience for efficient cable management.
CompareImageLengthColorPackage QuantityBrandModel #Price
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Yellow 1/2" x 75'
75 ft
Yellow
-
Velcro Brand
T9FB1653203$33.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners White 1" x 75'
75 ft
White
-
Velcro Brand
T9FB1653192$53.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Yellow 1" x 75'
75 ft
Yellow
-
Velcro Brand
T9FB1653220$51.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Blue 5/8" x 75'
75 ft
-
-
Velcro Brand
T9FB1653253$41.95
VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners Black 1" x 75'
75 ft
Black
-
Velcro Brand
T9FB1653287$64.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Orange 1" x 75'
75 ft
Orange
-
Velcro Brand
T9FB1653219$51.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Green 1" x 75'
75 ft
Green
-
Velcro Brand
T9FB1653217$53.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Blue 1" x 75'
75 ft
-
-
Velcro Brand
T9FB1653194$53.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Purple 1" x 75'
75 ft
Purple
-
Velcro Brand
T9FB1653237$49.95
VELCRO® Brand One-Wrap® Hook & Loop Tape Fasteners Red 1" x 75'
75 ft
Red
-
Velcro Brand
T9FB1653149$47.95
Showing 1-10 of 62 results

Heavy-Duty Cable Ties

Heavy-Duty Cable Ties
Heavy-Duty Cable Ties are durable and reliable, designed to organize cables and wires in harsh environments like construction and industrial sites. These cable ties can withstand extreme weather, UV exposure, chemicals, and fire. They are made with above-standard tensile strength, making them suitable for indoor and outdoor use, and they come in various sizes and colors to meet diverse needs.
Showing 1-10 of 28 results

Weather/UV Resistant Cable Ties - Black

Weather/UV Resistant Cable Ties - Black
Black Weather/UV-Resistant Cable Ties are sturdy and reliable ties designed for outdoor applications. With varying tensile strengths and a self-locking head design, these cable ties provide enhanced security. They are manufactured using heat-stabilized and weather-resistant nylon, making them reliable for cable management in extreme weather conditions and UV exposure.
Showing 1-10 of 18 results

Basic / Standard Cable Ties - Natural

Basic / Standard Cable Ties - Natural
Basic / Standard Cable Ties - Natural Cable Ties organize cords, cables, pipes, and spools in bundles. Natural in color, these cable ties are made of industrial-grade nylon, have standard tensile strengths, and resist oil, grease, and chemicals. They are compact and lightweight, making them easy to store in bulk in bins or small containers. Standard cable ties are ideal for bundling wires and cables in offices, classrooms, and computer labs.
Showing 1-10 of 35 results

Color Cable Ties

Color Cable Ties
Color Cable Ties offer a simple yet effective method for visually organizing cords, cables, and wires. Their color-coded design simplifies cable identification and grouping, enhancing efficiency and reducing confusion in cable management tasks. These ties are available in various colors and sizes to suit different applications.
Showing 1-10 of 56 results

Releasable and Self-Cutting Cable Ties

Releasable and Self-Cutting Cable Ties
Releasable & Self-Cutting Cable Ties are flexible solutions to manage electrical cables and cords. Releasable cable ties feature an adjustable buckle to set the desired tension and a thumb-release lever for easy removal. On the other hand, self-cutting cable ties are designed to break cleanly without requiring any cutting tool. These cable ties come in different sizes to cater to varying needs.

Hook and Loop Cable Ties

Hook and Loop Cable Ties
Hook and Loop Cable Ties feature a user-friendly hook-and-loop fastening system for secure cable bundling. These cable ties are made of durable nylon material to simplify cable organization and ensure a tidy, clutter-free environment. Adjustable hook and loop cable ties can be used to bundle various cable sizes, including data and fiber optic cables.

Mounting / Identification Cable Ties

Mounting / Identification Cable Ties
Mounting/Identification Cable Ties are designed for organizing and identifying cables. They are made of injection-molded nylon plastic and have a molded-in screw hole that can accept a screw of up to 1/4 inch for easy mounting. With raised ridges on the bent tips, mounting cable ties provide a secure grip while requiring minimal effort to close. They are available in various sizes and colors.
Beaded Cable Ties

Beaded Cable Ties

Security Loops

Security Loops

Stainless Steel Cable Ties

Stainless Steel Cable Ties

Extra Heavy Duty Reusable Cable Ties

Extra Heavy Duty Reusable Cable Ties

Showing 1-10 of 20 results
Heat Stabilized Releasable Ties

Heat Stabilized Releasable Ties

Heavy Duty Reusable Cable Ties

Heavy Duty Reusable Cable Ties

Showing 1-10 of 85 results
Light Duty Reusable Cable Ties

Light Duty Reusable Cable Ties

Showing 1-10 of 15 results
Medium Duty Releasable Cable Ties

Medium Duty Releasable Cable Ties

Showing 1-10 of 191 results
Metal Detectable Releasable Ties

Metal Detectable Releasable Ties

Showing 1-10 of 13 results
UV Resistant Reusable Cable Ties

UV Resistant Reusable Cable Ties

Showing 1-10 of 14 results