Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1/2" x 75' RipWrap, G-05-075-W, White, 1 Roll

Rip-Tie, 1/2" x 75' RipWrap, G-05-075-W, White, 1 Roll

Item #: WBB1108335

Not Yet Rated

Minimum Quantity: 4

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1/2" x 75' RipWrap, G-05-075-W, White, 1 Roll

RipWrap can be used to bundle low voltage cables instead of nylon wire ties or tape. Polyester construction makes this wrap ideal for marine and outdoor installations. This wrap is weather resistant and good for at least 25 re-fastenings.



Product Specifications

  • LENGTH INCHES75'
  • WIDTH INCHES1/2"
  • DESCRIPTIONRoll RipWrap
  • COLORWhite
  • PACKAGE QUANTITY1 Roll
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rip-Tie, 1" x 34" CinchStrap-EG, N-34-G02-BK, Black, 2 Pack

Item #: B1108078

Not Yet Rated

Usually ships in 1 to 4 days

$15.75

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rip-Tie, 1/2" x 75' RipWrap, G-05-075-W, White, 1 Roll

Rip-Tie, 1/2" x 75' RipWrap, G-05-075-W, White, 1 Roll

Item #: WBB1108335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant