Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1/2" x 8" RipWrap, G-P8-045-BK, Black, 45 Piece Roll

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Rip-Tie, 1/2" x 8" RipWrap, G-P8-045-BK, Black, 45 Piece Roll

Item #: WBB1108369

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($41.30)

Price: $5.90
Product Information
Customer Review
Product Q&A
Rip-Tie, 1/2" x 8" RipWrap, G-P8-045-BK, Black, 45 Piece Roll

RipWrap can be used to bundle low voltage cables instead of nylon wire ties or tape. Polyester construction makes this wrap ideal for marine and outdoor installations. This wrap is weather resistant and good for at least 25 re-fastenings.



Product Specifications

    • LENGTH INCHES8"
    • DESCRIPTIONRoll RipWrap
    • COLORBlack
    • WIDTH INCHES1/2"
    • PACKAGE QUANTITY45 Piece Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!