Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 2" x 18" CableWrap, E-18-010-GY, Grey, 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Rip-Tie, 2" x 18" CableWrap, E-18-010-GY, Grey, 10 Pack

Item #: WBB1107766

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 2" x 18" CableWrap, E-18-010-GY, Grey, 10 Pack

Cablewrap installs in seconds to quickly and easily keep cables organized and secure.

Features
  • Patented, one end permanently attaches to the cable and the other end has a pull tab to release the Rip-Tie with one hand.
  • Suitable wherever it is important to secure cables, while eliminating cable safety hazards.
  • Reusable and permanently attached, you can stop throwing cut plastic ties away.


  • Product Specifications

      • LENGTH INCHES18"
      • DESCRIPTIONCableWrap
      • COLORGrey
      • WIDTH INCHES2"
      • PACKAGE QUANTITY10 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!