Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 3/4" x 18" EconoCinch, K-18-E05-BK, Black, 5 Pack

Rip-Tie, 3/4" x 18" EconoCinch, K-18-E05-BK, Black, 5 Pack

Item #: WBB1108378

Not Yet Rated

Minimum Quantity: 4

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 3/4" x 18" EconoCinch, K-18-E05-BK, Black, 5 Pack

EconoCinch has many uses; bundling cables, hoses, and strapping equipment to desks or carts. The loop lock acts like a pulley, giving you leverage to pull the strap as tight as needed. Especially useful where an extra tight hold is desired.

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" width, 12", 18" and 36" lengths.
  • 10 Colors are available.
  • Non-metallic buckle is safe to use around electrical and magnetic areas.
  • Sewn and not heat bonded by machine.


  • Product Specifications

    • LENGTH INCHES18"
    • WIDTH INCHES3/4"
    • DESCRIPTIONEconoCinch
    • COLORBlack
    • PACKAGE QUANTITY5 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Rip-Tie, 5/8" x 2.5" Unitag Labels, U-25-050-Y, Yellow, 50 Pack

    Item #: B1108181

    Not Yet Rated

    Usually ships in 1 to 4 days

    $16.25

    Close

    4 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 3/4" x 18" EconoCinch, K-18-E05-BK, Black, 5 Pack

    Rip-Tie, 3/4" x 18" EconoCinch, K-18-E05-BK, Black, 5 Pack

    Item #: WBB1108378

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant