Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GE5-BK, Black, 5 Pack

Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GE5-BK, Black, 5 Pack

Item #: WBB1107982

Not Yet Rated

Minimum Quantity: 5

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GE5-BK, Black, 5 Pack

EconoCinch-EG can be attached with a metal fastener to walls, carts, equipment racks and van interiors. Can also be a permanent attachment with use of the solid brass grommets with an ID of 1/4".

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" width, 5", 7" and 10" lengths.
  • 10 Colors are available.
  • Non-metallic buckle is safe to use around electrical and magnetic areas.


  • Product Specifications

    • LENGTH INCHES7"
    • WIDTH INCHES3/4"
    • DESCRIPTIONEconoCinch-EG
    • COLORBlack
    • PACKAGE QUANTITY5 Pack
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Wiremold 1585 Combination Connector, 3-1/4"L

    Item #: B865726

    Not Yet Rated

    Usually ships in 5 to 8 days

    $8.90

    Close

    5 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GE5-BK, Black, 5 Pack

    Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GE5-BK, Black, 5 Pack

    Item #: WBB1107982

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant