Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GET-BK, Black, 20 Pack

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GET-BK, Black, 20 Pack

Item #: WBB1107984

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($73.90)

Price: $36.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 3/4" x 7" EconoCinch-EG, K-07-GET-BK, Black, 20 Pack

EconoCinch-EG can be attached with a metal fastener to walls, carts, equipment racks and van interiors. Can also be a permanent attachment with use of the solid brass grommets with an ID of 1/4".

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" width, 5", 7" and 10" lengths.
  • 10 Colors are available.
  • Non-metallic buckle is safe to use around electrical and magnetic areas.


  • Product Specifications

      • LENGTH INCHES7"
      • DESCRIPTIONEconoCinch-EG
      • COLORBlack
      • WIDTH INCHES3/4"
      • PACKAGE QUANTITY20 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!