Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 3/4" x 7" EconoWrap, M-07-E02-BK, Black, 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Rip-Tie, 3/4" x 7" EconoWrap, M-07-E02-BK, Black, 2 Pack

Item #: WBB1108338

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($48.00)

Price: $3.00
Product Information
Customer Review
Product Q&A
Rip-Tie, 3/4" x 7" EconoWrap, M-07-E02-BK, Black, 2 Pack

EconoWrap is simple and easy to use, and is designed for organizing cables and cords for the more budget conscious user. Can be used to hold simple wire or cable bundles.

Features
  • Good for at least 2000 re-fastenings.
  • Available in 3/4" and 1" width, 7" and 11" lengths.
  • 10 Colors are available.
  • Sewn and not heat bonded.


  • Product Specifications

      • LENGTH INCHES7"
      • DESCRIPTIONEconoWrap
      • COLORBlack
      • WIDTH INCHES3/4"
      • PACKAGE QUANTITY2 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!